missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Nitrile Coated Seamless Knit Nylon Gloves
Flat dipped nitrile-coated gloves provide abrasion resistance and enhanced grip capabilities in dry conditions.
Supplier: SHOWA™ 450009
Description
- Breathable, ventilated back
- Seamless nylon liner for increased comfort
- Knit wrist prevents dirt and debris from entering the glove
- Machine washable
Specifications
| Palm, Fingers | |
| Nitrile | |
| No Texture | |
| Nylon | |
| 9 | |
| Engineering, Component Assembly, Automotive Repairs, and Parts Handling | |
| Knit | |
| 4500 | |
| 23 cm |
| Seamless Knit | |
| Green | |
| Specific | |
| Seamless Knit Gloves | |
| 4121XX | |
| Natural | |
| Polybag | |
| 9 in. |