missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Nitrile Coated Seamless Knit Nylon Gloves

Catalog No. 19050283D
Change view
Click to view available options
Size:
10
7
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19050283D 10
19050283A 7
296351292 8
19050283C 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19050283D Supplier SHOWA™ Supplier No. 450010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flat dipped nitrile-coated gloves provide abrasion resistance and enhanced grip capabilities in dry conditions.

  • Breathable, ventilated back
  • Seamless nylon liner for increased comfort
  • Knit wrist prevents dirt and debris from entering the glove
  • Machine washable

Specifications

Certifications/Compliance EN 388:2016+A1:2018 4121XX
Certifications/Compliance (Europe) CE, EN 388:2016+A1:2018 4121XX
Coated Area Palm, Fingers
Construction Seamless Knit
Cuff Material Elastic
Coating Material Nitrile
Color Green
Exterior Finish No Texture
Hand Specific
Material Nylon
Product Type Seamless Knit Gloves
Size 10
EN388 Standard 4121XX
For Use With (Application) Engineering, Component Assembly, Automotive Repairs, and Parts Handling
Gender Unisex
Glove Cuff Color Natural
Glove Cuff Style Knit
Grip Design Smooth
Liner Material Nylon
Packaging Type Polybag
Series 4500
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less