missing translation for 'onlineSavingsMsg'
Learn More
Learn More
NOTRAX™ NIRU™ Versa Runner ™ Mat
Description
- 100% Nitrile rubber compound
- Slotted perforations for drainage
- Ribbed underside channels liquid away from the mat
- MicroStop™ anti-microbial rubber compound
Specifications
Specifications
| Length (Metric) | 91.44 cm |
| Material | Nitrile Rubber |
| Width (Metric) | 121.92 cm |
| Type | Cushion Mat with Holes |
| Dimensions (L x W) | 3 x 4 ft. |
| Length (English) | 3 ft. |
| Width (English) | 4 ft. |
| Color | Black |
| Quantity | 1 Ea. |
| Thickness (English) | 3/8 in. |