missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Suction Cup for Control Terminal

Numéro de catalogue. 01915877
Modifier l'affichage
Click to view available options
Étalonnage:
Automatic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Étalonnage
01915877 Automatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 01915877 Fournisseur Mettler Toledo™ Code fournisseur 31052329

Affixed to the bottom of the NineFocus meter control terminal, the self-adhesive suction cups ensure the control terminal is firmly secured when mounted on top to the meter.

  • Flexible footprint on bench: Keep your workspace organized and efficient by safely mounting the control terminal on top of the NineFocus meter.
  • Save bench space: The kit is a perfect fit with the NineFocus meter and the control terminal. Together, they form a tidy and compact setup, saving space on the bench.

Spécifications

Étalonnage Automatic
Catégorie Suction Cup
Dimensions (L x l x H) 11.8 x 7 x 4 cm
Hauteur (métrique) 4 cm
Indice IP IP52
Longueur (métrique) 11.8 cm
Accessoires recommandés Meter Accessories
Poids (métrique) 5 g
Largeur (métrique) 7 cm