missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Protective Cover for Control Terminal

Catalog No. 01915864
Change view
Click to view available options
Calibration:
Automatic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration
01915864 Automatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01915864 Supplier Mettler Toledo™ Supplier No. 31052328

Replaceable cover to protect the control terminal of the NineFocus meter from dirt, aggressive chemicals and water splashes.

  • Protect your investment: The cover provides an extra barrier to protect your NineFocus control terminal from spills and splashes. It can easily be replaced

Specifications

Calibration Automatic
Type Protective Cover
Dimensions (L x W x H) 24.1 x 22.5 x 5.5 cm
Height (Metric) 5.5 cm
IP Rating IP52
Length (Metric) 24.1 cm
Recommended Accessories Meter Accessories
Weight (Metric) 150 g
Width (Metric) 22.5 cm