missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ NineFocus™ Meter Mounting Kit Wall
Description
- Flexible footprint on bench: Save valuable bench space with the NineFocus meter wall mounting kit. It keeps your workspace organized and efficient and improves productivity.
- Save bench space: The kit is a perfect fit with the NineFocus meter. Together, they form a tidy and compact setup, saving valuable space on the bench
Specifications
Specifications
| Calibration | Automatic |
| Type | Mounting Kit |
| Dimensions (L x W x H) | 20 x 19 x 19.2 cm |
| Height (Metric) | 19.2 cm |
| IP Rating | IP52 |
| Length (Metric) | 20 cm |
| Recommended Accessories | Meter Accessories |
| Weight (Metric) | 700 g |
| Width (Metric) | 19 cm |