missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ NineFocus™ Control Terminal Mounting Kit for EasyPlace
Description
- Flexible footprint on bench: The kit enables the detachable terminal to be safely mounted on top of the EasyPlace Electrode Arm, saving valuable space and increasing convenience
- Ergonomic operation: Mounted on top of the Electrode Arm EasyPlace, the NineFocus control terminal can be operated in an upright position, reducing light reflection
- Save bench space: The kit is a perfect fit with the EasyPlace Electrode Arm and the control terminal of the NineFocus meter. Together, they form a tidy and compact setup
Specifications
Specifications
| Calibration | Automatic |
| Type | Mounting Kit |
| Dimensions (L x W x H) | 24.1 x 22.5 x 5.5 cm |
| Height (Metric) | 5.5 cm |
| IP Rating | IP52 |
| Length (Metric) | 24.1 cm |
| Recommended Accessories | Meter Accessories |
| Weight (Metric) | 3600 g |
| Width (Metric) | 22.5 cm |