missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Cable Terminal 0.3m

Catalog No. 01915865
Change view
Click to view available options
Calibration:
Automatic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration
01915865 Automatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01915865 Supplier Mettler Toledo™ Supplier No. 31052304

The 0.3-meter cable provides a compact connection between the NineFocus meter and the control terminal, ideal for securely mounting the terminal in front of the meter.

  • Flexible footprint on bench: The cable connects to the detachable control terminal, allowing it to be placed flexibly thus increasing usability and convenience

Specifications

Calibration Automatic
Type Cable
IP Rating None
Length (Metric) 30 cm
Recommended Accessories Meter Accessories
Weight (Metric) 120 g