missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Analog Measurement Module (AMM) pH/Redox/Ion

Catalog No. 01915855
Change view
Click to view available options
Calibration Points (ISE):
Up to 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Points (ISE)
01915855 Up to 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01915855 Supplier Mettler Toledo™ Supplier No. 31052299

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for pH, Redox, and Ion measurement, this module connects with analog sensors to deliver precise and reliable results.

  • Backward compatible: Maximum flexibility for any application due to full compatibility with analog sensors (e.g., ISM) using an analog module
  • Designed to evolve: Expand the meter analysis productivity by adding additional modules. Promote sustainability Our high-quality modules are made from 100% recycled plastic, helping reduce the ecological footprint
  • Promote sustainability: Our high-quality modules are made from 100% recycled plastic, helping reduce the ecological footprint

Specifications

Advanced ISE Functions The Analog Measurement Module (AMM) for pH, Redox, and Ion measurement is designed for the use with NineFocus meters. It connects with InLab™ analog sensors to measure pH and redox potential, and determines ion concentration using ISE sensors.
Calibration Conductivity, TDS, Salinity, Temperature
Calibration Points (ISE) Up to 5
Type Measurement Module
Dimensions (L x W x H) 12 x 7 x 3.5 cm
IP Rating None
Length (Metric) 12 cm
Weight (Metric) 0.1 kg
Width (Metric) 7 cm