missing translation for 'onlineSavingsMsg'
Learn More

Nilfisk™ VT60 Wet/Dry Cleanroom Vacuum

Catalog No. 19033536
Encompass
Change view
Click to view available options
Capacity (English):
1281 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19033536 1281 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19033536 Supplier Nilfisk™ Supplier No. 01699564

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

30 ft. (9.1m) cord, 10 ft. (3m) hose with brass coupling, double curved aluminum wand, 14 in. (35.5cm) wet floor nozzle, 3 in. (7.6cm) aluminum dust brush, 11 in. (27.9cm) crevice tool, and 25 disposable polyliners.

Retain 99.995% at 0.33 microns with the Gore-Tex main filter for Nilfisk GM 80 series vacuums.

  • Four-stage filtration system designed for liquid or dry pick-up, with no filter change or adjustment
  • Pliable rubber inlet tube is designed to relieve caking and clogging caused by the collection of damp or sticky material
  • Detachable trolley features sturdy polyethylene construction and large, smooth wheels for easy decontamination and added maneuverability
  • The foam impact filter fits over and protects the float valve from clogging debris

Order Info

Measures 37.5H x 24L x 21.5W in. (95.2 x 61 x 54.6cm). With accessories, weighs 65 lb. (29.5kg).

Specifications

Voltage 115 V
Weight (Metric) 26 kg
Includes 30 ft. Cord, 10 ft. Hose with Brass Coupling, Double Curved Aluminum Wand, 14 in. Wet Floor Nozzle, 3 in. Aluminum Dust Brush, 11 in. Crevice Tool, 25 Disposable Polyliners
Weight (English) 57.3 lb.
Product Type Vacuum
Capacity (English) 1281 oz.
Capacity (Metric) 37.9 L
Airflow Rate 99 cfm
Capacity (English) Tank 1920 oz.
Capacity (Metric) Tank 57 L
Depth (English) 37.51 in.
Depth (Metric) 95.3 cm
Filter Type HEPA
Height (English) 21.4 in.
Height (Metric) 54.6 cm
Noise Level 75 dB
Wattage 1000 W
Width (English) 24.01 in.
Width (Metric) 61 cm
Show More Show Less