missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Arcor Electronics Nickel-Chromium Wire
For making inoculating needles and loops
$305.57 - $694.68
Specifications
| Material | Nickel Chromium |
|---|---|
| Product Type | Nickel Chromium Wire |
| For Use With (Application) | For making inoculating needles and loops |
| Quantity | 12 Pk. |
| Temperature (English) | 2150°F |
| Catalog Number | Mfr. No. | Gauge | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Gauge | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
13095A
|
Arcor Electronics
BNS 22G |
22 | 0.64 mm |
Pack of 12 Each for $694.68
Case of 6 Pack for $4,168.08
|
|
||||
13095C
|
Arcor Electronics
BNS 26G |
26 | 0.40 mm |
Pack of 12 Each for $305.57
Case of 6 Pack for $1,833.42
|
|
||||
Description
Good substitute for platinum
- Wire resists oxidation and is noncorrosive at normal temperatures
- Supplied in 24 in. long (61cm) coils
- Can be used with 13-090 and 13-093 Holders
Specifications
| Nickel Chromium | |
| For making inoculating needles and loops | |
| 2150°F |
| Nickel Chromium Wire | |
| 12 Pk. | |
| 1177°C |