missing translation for 'onlineSavingsMsg'
Learn More

Humboldt Nickel-Chromium Triangles

Catalog No. 15260A
Change view
Click to view available options
Length (Metric):
3.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
15260A 3.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15260A Supplier Humboldt Supplier No. H 24000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use with platinum crucibles. Resist oxidation and will not contaminate platinum. 80-20 nickel-chromium alloy, contains no iron.

Specifications

Material Nickel Chromium Alloy
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Gauge 14g
Product Type Triangle
Shape Round