missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Nickel Beaker with Pourout Lip

Catalog No. AA39059KT
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
AA39059KT 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA39059KT Supplier Thermo Scientific Chemicals Supplier No. 039059KT
Only null left

Available in a range of capacities

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Pourout lip allows for easy pouring

Specifications

Description With pourout lip
Diameter (Metric) Outer Top: 63mm; Bottom: 57mm
Capacity (Metric) 250 mL
Material Nickel
Height (Metric) 92mm
Type Beaker

RUO – Research Use Only