missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Conductivity Meter NineFocus™ NF3000™

Numéro de catalogue. 01915873
Modifier l'affichage
Click to view available options
Modèle:
NF3000 AMM BASE
NF3000 KIT
NF3000 PURE H2O
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Modèle
01915873 NF3000 PURE H2O
01915848 NF3000 KIT
01915849 NF3000 AMM BASE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 01915873 Fournisseur Mettler Toledo™ Code fournisseur 30997011
Gagnez jusqu’à 5X Dollar$ Fisher Scientific avec achat
Afficher toutes les promotions

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations. The modular meter is at its best with the smart digital InLab™ DES™ sensors.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
  • Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module.

All units include one measurement module, an electrode arm, and standards for initial calibration.

  • The NF3000 Kit includes an InLab 731 Pro-DES sensor
  • The NF3000 Pure H2O Kit includes an InLab 741 Pro-DES sensor
  • The NF3000 AMM Base includes one conductivity analog measurement module for ISM/non-ISM sensors

Spécifications

Précision (conductivité) 0.5 %
Modes de mesure Conductivity with Temperature
Étalonnage Conductivity, TDS, Salinity, Temperature
Gamme (conductivité) 0.001 μS/cm to 2000 mS/cm
Résolution (conductivité) 0.001 to 0.1
Plage de températures (métrique) -30°C to +130°C
Résolution (température) 0.1°C
Précision (température) ±0.1°C between 0°C and 100°C
Type d’écran Color TFT (7 in.)
Option de rétro-éclairage Yes
Mémoire 3000 Result Sets
Points de données 2000
Type de fonction d’enregistrement Automatic by Interval or Event, Manual
Détails de la gestion des données PC, Printer, USB stick
Certifications/Conformité CE, WEEE, RoHS
Indice IP IP52
Dimensions (L x l x H) 40 x 30 x 34 cm
Poids (métrique) 2 kg
Modèle NF3000 PURE H2O
Langues Chinese Simplified, Chinese Traditional, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Canaux 4 (Customizable with modules)
Catégorie Conductivity Meter
Précision -30 to 130°C
Largeur (métrique) 30 cm
Hauteur (métrique) 34 cm
Afficher plus de résultats Afficher moins de résultats