missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ pH Meter NineFocus™ NF2000™

Numéro de catalogue. 01915881
Modifier l'affichage
Click to view available options
Modèle:
NF2000 HA KIT
NF2000 KIT
NF2000 LOWVOL K
NF2000 ORGANIC
NF2000 REDOX KI
NF2000 SOLIDS K
NF2000 STIRRER
NF2000 ULTRALOW
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Modèle
01915881 NF2000 STIRRER
01915843 NF2000 KIT
01915869 NF2000 ULTRALOW
01915844 NF2000 LOWVOL K
01915871 NF2000 ORGANIC
01915872 NF2000 REDOX KI
01915868 NF2000 HA KIT
01915846 NF2000 SOLIDS K
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Numéro de catalogue. 01915881 Fournisseur Mettler Toledo™ Code fournisseur 30997002
Gagnez jusqu’à 5X Dollar$ Fisher Scientific avec achat
Afficher toutes les promotions

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations. The modular meter is at its best with the smart digital InLab™ DES™ sensors.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
  • Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module.

All units include one measurement module, an electrode arm, and standards for initial calibration.

  • The NF2000 Kit includes an InLab Expert Pro-DES sensor
  • The NF2000 Stirrer Kit includes an InLab Expert Pro-DES sensor and a magnetic stirrer
  • The NF2000 HA Kit includes an InLab Max Pro-DES sensor
  • The NF2000 UltraLowVol Kit includes an InLab Ultra-Micro-DES sensor
  • The NF2000 LowVol Kit includes an InLab Micro Pro-DES sensor
  • The NF2000 Solids Kit includes an InLab Solids Pro-DES sensor
  • The NF2000 Organic Kit includes an InLab Science Pro-DES sensor
  • The NF2000 Pure H2O Kit includes an InLab Pure Pro-DES sensor

Spécifications

Précision (température) ±0.1°C between 0°C and 100°C
Précision (mV) 0.1
Détails de la gestion des données PC, Printer, USB stick
Précision (pH) 0.002
Modes de mesure pH with mV and Temperature, ORP with mV and Temperature, Temperature
Étalonnage pH, Relative mV, ORP, Temperature
Résolution (pH) 0.001, 0.01, 0.1
Résolution (mV) 0.1,1
Plage de températures (métrique) -30°C to +130°C
Résolution (température) 0.1°C
Type d’écran Color TFT (7 in.)
Option de rétro-éclairage Oui
Mémoire 3000 Result Sets
Points de données 2000
Type de fonction d’enregistrement Automatic by Interval or Event, Manual
Certifications/Conformité CE, WEEE, RoHS
Indice IP IP52
Dimensions (L x l x H) 40 x 30 x 34 cm
Modèle NF2000 STIRRER
Langues Chinese Simplified, Chinese Traditional, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Gamme (mV relative) -2000 to 2000 mV
Canaux 4 (Customizable with modules)
Catégorie pH Meter
Longueur (métrique) 40 cm
Hauteur (métrique) 34 cm
Afficher plus de résultats Afficher moins de résultats