missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ pH Meter NineFocus™ NF2000™
Description
- Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
- Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
- Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
- Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
- Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
- Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
- Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module.
All units include one measurement module, an electrode arm, and standards for initial calibration.
- The NF2000 Kit includes an InLab Expert Pro-DES sensor
- The NF2000 Stirrer Kit includes an InLab Expert Pro-DES sensor and a magnetic stirrer
- The NF2000 HA Kit includes an InLab Max Pro-DES sensor
- The NF2000 UltraLowVol Kit includes an InLab Ultra-Micro-DES sensor
- The NF2000 LowVol Kit includes an InLab Micro Pro-DES sensor
- The NF2000 Solids Kit includes an InLab Solids Pro-DES sensor
- The NF2000 Organic Kit includes an InLab Science Pro-DES sensor
- The NF2000 Pure H2O Kit includes an InLab Pure Pro-DES sensor
Spécifications
Spécifications
| Accuracy (Temperature) | ±0.1°C between 0°C and 100°C |
| Data Management Details | PC, Printer, USB stick |
| Accuracy (mV) | 0.1 |
| Accuracy (pH) | 0.002 |
| Measurement Modes | pH with mV and Temperature, ORP with mV and Temperature, Temperature |
| Calibration | pH, Relative mV, ORP, Temperature |
| Resolution (pH) | 0.001, 0.01, 0.1 |
| Resolution (mV) | 0.1,1 |
| Temperature Range (Metric) | -30°C to +130°C |
| Resolution (Temperature) | 0.1°C |
| Afficher plus de résultats |