missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions NewTrile Chemical Resistant Nitrile Gloves, Unlined 15 mil Thickness
Nitrile gloves feature EcoTek™ sustainable technology and provide ISO Type A chemical resistance with a recessed diamond grip for ANSI 6 abrasion resistance.
Supplier: SW Sustainability Solutions N505095
Description
- 15 mil thick and 13-inch cuff length for added protection
- Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
- Embossed recessed diamond surface for enhanced grip in wet/dry conditions
- EcoTek Sustainable Technology
Specifications
| ANSI 6 | |
| CE 0598 | |
| Laboratory | |
| Green | |
| 15 mil | |
| Specific | |
| Nitrile | |
| 0.38 mm | |
| X-Large | |
| 0.38 mm | |
| No | |
| AJKLMNOPT | |
| Straight | |
| Unlined | |
| ANSI/ISEA 105-16 Level 2 | |
| 13 in. |
| FDA 21 CFR 177.2600, ASTM D5526-12 | |
| Yes | |
| 1.5 | |
| Grip Pattern | |
| 0.38 mm | |
| Yes | |
| 15 mil | |
| Chemical and Liquid Protection Gloves | |
| 15 mil | |
| EN 388:3101X | |
| Type A | |
| Bacteria, Fungi WITH Virus Protection | |
| Recessed Diamond | |
| N505095 | |
| NewTrile | |
| 33 cm |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.