missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions NewTrile Chemical Resistant Nitrile Gloves, Unlined 11 mil Thickness

Catalog No. 17441035
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441035 Small
17441036 Medium
17441037 Large
17441038 X-Large
17441039 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441035 Supplier SW Sustainability Solutions Supplier No. N501092

Nitrile gloves feature EcoTek™ sustainable technology and provide ISO Type A chemical resistance with a recessed diamond grip for ANSI 6 abrasion resistance.

  • 11 mil thick and 13 in. cuff length for added protection
  • EcoTek Sustainable Technology
  • Embossed recessed diamond surface for enhanced grip in wet/dry conditions
  • Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0598
Chlorinated No
Applications Industrial, Laboratory, Healthcare
AQL 1.5
Color Green
Exterior Finish Grip Pattern
Finger Thickness (English) 11 mil
Finger Thickness (Metric) 0.28 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 11 mil
Palm Thickness (Metric) 0.28 mm
Product Type Chemical and Liquid Protection Gloves
Size Small
Thickness (English) 11 mil
Thickness (Metric) 0.28 mm
EN388 Standard EN 388:3001X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLMNOPST
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Straight
Grip Design Recessed Diamond
Lining Unlined
Model N501092
Puncture Rating ANSI/ISEA 105-16 Level 2
Series NewTrile™
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.