missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions NewTrile Chemical Resistant Nitrile Gloves, Flock-Lined 15 mil Thickness

Nitrile flocked-lined gloves feature EcoTek™ sustainable technology and provide ISO Type A Chemical Resistance with a recessed diamond grip for ANSI 6 Abrasion Resistance.

Supplier:  SW Sustainability Solutions N515095

 View more versions of this product

Catalog No. 17-441-048

Only null left
Explore available promotions

Description

Description

  • 15 mil thick and 13-inch cuff length for added protection
  • Embossed recessed diamond surface for enhanced grip in wet/dry conditions
  • Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
  • EcoTek Sustainable Technology
Specifications

Specifications

ANSI 6
CE 0598
Industrial, Laboratory
Green
15 mil
Specific
Nitrile
0.38 mm
X-Large
0.38 mm
No
AJKLMNOPT
Straight
Cotton flock
N515095
NewTrile™
33 cm
FDA 21 CFR 177.2600, ASTM D5526-12
Yes
4
Grip Pattern
0.38 mm
Yes
15 mil
Chemical and Liquid Protection Gloves
15 mil
EN 388:4101X
Type A
Bacteria, Fungi only
Recessed Diamond
Flock Lined
ANSI/ISEA 105-16 Level 2
13 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.