missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions NewTrile Chemical Resistant Nitrile Gloves, Flock-Lined 15 mil Thickness
GREENER_CHOICE

Catalog No. 17441045
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441045 Small
17441046 Medium
17441047 Large
17441048 X-Large
17441049 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441045 Supplier SW Sustainability Solutions Supplier No. N515092

Nitrile flocked-lined gloves feature EcoTek™ sustainable technology and provide ISO Type A Chemical Resistance with a recessed diamond grip for ANSI 6 Abrasion Resistance.

  • 15 mil thick and 13-inch cuff length for added protection
  • Embossed recessed diamond surface for enhanced grip in wet/dry conditions
  • Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
  • EcoTek Sustainable Technology

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance FDA 21 CFR 177.2600, ASTM D5526-12
Certifications/Compliance (Europe) CE 0598
Chlorinated Yes
Applications Industrial, Laboratory
AQL 1.5
Color Green
Exterior Finish Grip Pattern
Finger Thickness (English) 15 mil
Finger Thickness (Metric) 0.38 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 15 mil
Palm Thickness (Metric) 0.38 mm
Product Type Chemical and Liquid Protection Gloves
Size Small
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN 388:4101X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Recessed Diamond
Liner Material Cotton flock
Lining Flock Lined
Model N515092
Puncture Rating ANSI/ISEA 105-16 Level 2
Series NewTrile™
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.