missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies Newtons Rings Apparatus

Catalog No. S42380
Change view
Click to view available options
Height (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S42380 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42380 Supplier United Scientific Supplies Supplier No. NEWRIN

A pair of lenses, mounted on a metallic frame with three adjusting screws

Newton Ring Apparatus

  • pair of lenses mounted on metallic frame
  • three terminals
  • Dimensions: 4 x 4 x 1.5 in. (10 x 10 x 3.8cm)
  • weight: 0.5 lb. (0.22kg)

Specifications

Product Type Newton Ring Apparatus
Includes Pair of lenses, three adjusting screws
Height (English) 4 in.
Height (Metric) 10 cm
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg