missing translation for 'onlineSavingsMsg'
Learn More

Newtex™ Z-Flex™ 300 Series Multilayer Aluminized Gloves - 14 in.

Catalog No. 1139225
Change view
Click to view available options
Size:
Universal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
1139225 Universal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1139225 Supplier Newtex™ Supplier No. 2100019

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gloves provide protection from extreme radiant temperatures, sparks, and molten metal splash. They can withstand radiant temperatures up to 3000°F (1650°C), and reflect up to 95% of radiant heat.

  • Constructed from Z-Flex™ Aluminized Fabric
  • Reflect up to 95% of radiant energy
  • Protects from sparks, slag, and molten metal splash
  • Withstands radiant temperatures up to 3000°F (1650°C)
  • Aluminized surface is not designed for direct contact with temperatures above 350°F (175°C)

Specifications

Color Silver
Material Z-Flex Aluminized Fabric
Size Universal
Temperature (English) Max. 3000°F
Temperature (Metric) Max 1650°C
For Use With (Application) Foundry/Glass Operations, Welding, Hot Works, and Industrial/Proximity Fire Fighting
Glove Cuff Style Open
Series Z-Flex™ 300
Length (English) 14 in.
Length (Metric) 35.6 cm