missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Medium Bench Height with Seat Tilt and Casters in Polyurethane
Description
- Adjustable from 24-31.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Purpose Seating |
| Back Style | Standard |
| Frame Material | Black powder-coated steel base with fixed foot ring |
| Adjustable | Yes |
| With Lumbar Support | No |
| Adjustable (Height) | 24 to 31.5 in. |
| Load Bearing Capacity (English) | 300 lb. |
| With Tilt | Yes |
| Footrest | Yes |
| Weight (English) | 35 lb. |
| Show More |