missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand™ Newport Polyurethane Chairs are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and easily cleaned.
$1295.87 - $1390.90
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 24.25 to 34 in. |
| Back Style | Standard |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-656
|
Fisherbrand™
91875PBLTCCNB |
Blue |
Each for $1,333.60
|
|
|||||
|
14-400-374
|
Fisherbrand™
91875PTCCNB |
Black |
Each for $1,295.87
|
|
|||||
|
15000558
|
N/A | Gray |
Each for $1,390.90
|
|
|||||
Description
- Adjustable from 24.25-34 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floor
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Standard | |
| 136 kg | |
| Yes | |
| Yes | |
| Yes | |
| Polyurethane |
| 24.25 to 34 in. | |
| 300 lb. | |
| No | |
| Yes | |
| No | |
| Industrial Chair | |
| High Bench Height |