missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair - High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Stationary Glides

Catalog No. 15000561
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000561 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000561
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Newport Polyurethane Chairs are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, arms, chrome foot ring, & stationary glides casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and easily cleaned.

  • Adjustable from 24.25-34 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
Color Gray
Back Style Standard
Adjustable Yes
With Casters No
Footrest Yes
With Lumbar Support No
With Tilt Yes
Weight (English) 46 lb.
Weight (Metric) 20.87 kg
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Armrest Yes
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Frame Material Nylon Reinforced Fiberglass
Adjustable (Height) 24.25 to 34 in.
Lift Type Pneumatic
Arm Style 6-way Adjustable
Material Polyurethane
Seating Type High Bench Height
Show More Show Less