missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
Fisherbrand™ Newport Polyurethane Chairs are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, and stationary glides casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Supplier: Fisherbrand™ 91875PCNB
Description
- Adjustable from 24.25-34 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| No | |
| No | |
| Yes | |
| 20 in. | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| Standard | |
| High Bench Height | |
| No | |
| Black | |
| High Bench Height |
| Industrial Chair | |
| Nylon Reinforced Fiberglass | |
| 24.25 to 34 in. | |
| No | |
| Round tube chrome foot ring with internal lock | |
| Yes | |
| 36 lb. | |
| 136 kg | |
| 300 lb. | |
| Polyurethane |