missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - High Bench Height with Chrome Foot Ring and Casters in Polyurethane
Description
- Adjustable from 24.25-34 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floor
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Industrial Chair |
| With Lumbar Support | No |
| Adjustable (Height) | 24.25 to 34 in. |
| Color | Blue |
| Adjustable | Yes |
| With Tilt | No |
| Base Material | Nylon Reinforced Fiberglass |
| Back Style | Standard |
| Load Bearing Capacity (Metric) | 136 kg |
| Seating Height | High Bench Height |
| Show More |