missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair - High Bench Height with Chrome Foot Ring and Casters in Polyurethane

Catalog No. 14000650
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14000650 Blue
14400368 Black
15000554 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14000650 Supplier Fisherbrand™ Supplier No. 91875PBLCCNB
Only null left

Fisherbrand™ Newport Polyurethane Chairs are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 24.25-34 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floor
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Lumbar Support No
Adjustable (Height) 24.25 to 34 in.
Color Blue
Adjustable Yes
With Tilt No
Base Material Nylon Reinforced Fiberglass
Back Style Standard
Load Bearing Capacity (Metric) 136 kg
Seating Height High Bench Height
With Backrest Yes
Weight (English) 36 lb.
With Casters Yes
Footrest Yes
With Armrest No
Load Bearing Capacity (English) 300 lb.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
Material Polyurethane
Seating Type High Bench Height
Show More Show Less