missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides

Catalog No. 15000557
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000557 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000557

Fisherbrand™ Newport Polyurethane Chairs are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, arms, chrome foot ring, & stationary glides casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and easily cleaned.

  • Adjustable from 24.25-34 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
Back Style Standard
Color Gray
Footrest Yes
With Armrest Yes
With Tilt No
With Lumbar Support No
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
With Casters No
Warranty 15 year parts, lifetime on pneumatic lift
Weight (Metric) 20.41 kg
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Weight (English) 45 lb.
Frame Material Nylon Reinforced Fiberglass
Adjustable (Height) 24.25 to 34 in.
Adjustable Yes
Arm Style 6-way Adjustable
Material Polyurethane
Seating Type High Bench Height
Show More Show Less