missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair - Desk Height with Casters in Polyurethane

Catalog No. 14000631
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14000631 Blue
14400361 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14000631 Supplier Fisherbrand™ Supplier No. 91874PBLCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Newport Polyurethane Chair is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in the back rest, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 17.25 to 22.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floor
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Lumbar Support No
Adjustable Yes
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Blue
Back Style Standard
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 17.25 to 22.5 in.
With Tilt No
With Backrest Yes
With Casters Yes
Weight (English) 31 lb.
Footrest No
Base Material Nylon Reinforced Fiberglass
With Armrest No
Load Bearing Capacity (English) 300 lb.
Seating Height Desk Height
Material Polyurethane
Seating Type Desk Height
Show More Show Less