missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Polyurethane
Fisherbrand™ Newport Polyurethane Chairs in Chrome are height for 36 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Supplier: Fisherbrand™ 91878PCCAB
Description
- Adjustable from 20.5-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| N/A | |
| Polished Cast Aluminum | |
| 20.5 to 28 in. | |
| No | |
| Round tube chrome foot ring with internal lock | |
| Standard | |
| Medium Bench Height | |
| Polyurethane |
| Industrial Chair | |
| Yes | |
| No | |
| Yes | |
| 20 in. | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 34 lb. | |
| Black | |
| Medium Bench Height |