missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides

Catalog No. 15000551
Change view
Click to view available options
Newport Industrial Polyurethane Chair Chrome; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15000551 Newport Industrial Polyurethane Chair Chrome; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000551
Only null left

Fisherbrand™ Newport Polyurethane Chairs in Chrome are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, & stationary glides casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and easily cleaned.

  • Adjustable from 24.75-35 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
Color Gray
Back Style Standard
With Tilt Yes
With Casters No
With Lumbar Support No
Footrest Yes
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Weight (Metric) 16.33 kg
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Armrest No
With Backrest Yes
Weight (English) 36 lb.
Lift Type Pneumatic
Adjustable (Height) 24.75 to 35 in.
Adjustable Yes
Frame Material Polished Cast Aluminum
Load Bearing Capacity (Metric) 136 kg
Material Polyurethane
Seating Type High Bench Height
Show More Show Less