missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - High Bench Height with Chrome Foot Ring and Casters in Polyurethane
Fisherbrand™ Newport Polyurethane Chairs in Chrome are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$1655.73 - $1655.73
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 24.75 to 35 in. |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Footrest Size (English) | 20 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-649
|
Fisherbrand™
91875PBLCCAB |
Blue |
Each for $1,655.73
|
|
|||||
Description
- Adjustable from 24.75-35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Standard | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| 36 lb. | |
| Yes | |
| Yes | |
| Industrial Chair | |
| High Bench Height |
| 24.75 to 35 in. | |
| Polished Cast Aluminum | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| High Bench Height | |
| No | |
| Yes | |
| No | |
| Polyurethane |