missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - Desk Height with Casters in Polyurethane

Catalog No. 14000630
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14000630 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14000630 Supplier Fisherbrand™ Supplier No. 91874PBLCAB/DUP

Fisherbrand™ Newport Polyurethane Chairs in Chrome are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, handle in the back rest, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 17.75-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
Color Blue
Adjustable Yes
With Casters Yes
Adjustable (Height) 17.75 to 23 in.
With Backrest Yes
Back Style Standard
Weight (English) 31 lb.
With Armrest No
Footrest No
With Tilt No
Seating Height Desk Height
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Base Material Polished Cast Aluminum
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Material Polyurethane
Seating Type Desk Height
Show More Show Less