missing translation for 'onlineSavingsMsg'
Learn More

Rubbermaid™ Indoor Station Containers and Tops

Catalog No. 19813111
Change view
Click to view available options
Capacity (English):
35 gal.
50 gal.
Dimensions (L x W x H):
19.5 x 19.5 x 27.6 in.
24.75 x 25.2 x 42.1 in.
Material:
Plastic
Polyethylene
Resin
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W x H) Material
19813111 35 gal. 19.5 x 19.5 x 27.6 in. Plastic
19813120 50 gal. 24.75 x 25.2 x 42.1 in. Polyethylene
19813121 50 gal. 24.75 x 25.2 x 42.1 in. Resin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19813111 Supplier Rubbermaid™ Supplier No. 395873 BLUE

Specifications

Capacity (Metric) 132.48 L
Capacity (English) 35 gal.
Color Blue
Dimensions (L x W x H) 19.5 x 19.5 x 27.6 in.
Height (Metric) 70.1 cm
Length (Metric) 49.53 cm
Shape Square
Width (Metric) 49.5 cm
Width (English) 19.5 in.
Length (English) 19.5 in.
Height (English) 27.6 in.
Material Plastic
Product Type Recycling Container
Show More Show Less