missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Scientific Shaker Utility Carriers
Description
- For shaking vessels without fasteners
- Carriers have rubber-cushioned retainer bars
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
Specifications
| Product Type | Utility Carrier |
| Dimensions (LxW) Platform | 18 x 18 in. |
| Length (English) Platform | 18 in. |
| Length (Metric) Platform | 46 cm |
| Width (English) Platform | 18 in. |
| Width (Metric) Platform | 46 cm |
| For Use With (Equipment) | Innova 2100, Excella E24/E24R, I-24/I-24R |
| Includes | Rubber-cushioned Cross Bars |