missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Scientific Shaker Flask Platforms

Catalog No. 14278122
Change view
Click to view available options
No. of Positions:
16
25
34
40
5
65
9
For Use With (Equipment):
Innova 2100, Excella E24/E24R, I-2400
Innova 2100, Excella E5, I-2500/I-2500KC
Innova 2300, Excella E5/E10, I-2500/I-2500KC
Length (Metric) Platform:
46 cm
76 cm
Width (Metric) Platform:
46 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Positions For Use With (Equipment) Length (Metric) Platform Width (Metric) Platform
14278122 40 Innova 2300, Excella E5/E10, I-2500/I-2500KC 76 cm 46 cm
14278133 16 Innova 2100, Excella E5, I-2500/I-2500KC 46 cm 46 cm
05414403 25 Innova 2100, Excella E5, I-2500/I-2500KC 46 cm 46 cm
14278131 34 Innova 2100, Excella E24/E24R, I-2400 46 cm 46 cm
14278013 5 Innova 2100, Excella E24/E24R, I-2400 46 cm 46 cm
2925929 9 Innova 2100, Excella E24/E24R, I-2400 46 cm 46 cm
14278006 65 Innova 2300, Excella E5/E10, I-2500/I-2500KC 76 cm 46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14278122 Supplier Eppendorf™ Supplier No. M11919910
Only null left

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

  • Dedicated platforms for specific-sized Erlenmeyer or Fernbach flasks
  • Supplied with clamps

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

Specifications

Holds 250 to 300mL
Product Type Dedicated Shaker Platform
Material Aluminum
Length (English) Platform 30 in.
Length (Metric) Platform 76 cm
Width (English) Platform 18 in.
Width (Metric) Platform 46 cm
For Use With (Equipment) Innova 2300, Excella E5/E10, I-2500/I-2500KC
No. of Positions 40