missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Neuros™ 7000 Series Modified Microliter Syringes with Knurled Hub Needle

Catalog No. 14815903
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
1.0 μL
2 μL
2.0 μL
Needle Gauge:
30 G
32 G
Needle Point Number:
3
4
Model:
7000.5 KH
7001 KH
7002 KH
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Needle Point Number Model
14815903 2.0 μL 30 G 3 7002 KH
14785706 0.5 μL 32 G 4 7000.5 KH
14785707 1 μL 32 G 4 7001 KH
14785708 2 μL 30 G 4 7002 KH
14815901 0.5 μL 32 G 3 7000.5 KH
14815902 1.0 μL 32 G 3 7001 KH
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14815903 Supplier Hamilton™ Supplier No. 6545901

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.

  • Needle rigidity improves insertion path accuracy
  • Minimal tissue damage reduces injection variability
  • Reduced sample loss saves money and materials
  • Fine gauge needle creates smaller injection sites
  • Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Tungsten Wire (Plunger)
Needle Gauge 30 G
Diameter (English) Inner 0.008 in.
Diameter (English) Inner Needle 0.008 in.
Diameter (Metric) Inner Needle 0.20 mm
Diameter (English) Outer Needle 0.012 in.
Diameter (English) Outer 0.308 in.
Diameter (Metric) Inner 0.206 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.312 mm
For Use With (Application) Controlled animal injections
Includes Neuros™ adapter, two adjustable needle sleeves (one with a blind stop and one without)
Length (English) 1 in.
Length (English) Needle 1 in.
Length (Metric) 0 to 20 mm
Product Type Microliter
Max. Pressure 6000 psig (413.7 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7002 KH
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 2.0 μL
Needle Point Style Blunt
Connection Type Knurled Hub
Show More Show Less