missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Neuros™ 1700 Series Gas Tight Syringes with Removable Needle

Catalog No. 14785710
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Needle Point Number:
3
4
Model:
1701 RN
1702 RN
1705 RN
1710 RN
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Point Number Model
14785710 10 μL 4 1701 RN
14785711 25 μL 4 1702 RN
14785712 - 4 1705 RN
14785713 100 μL 4 1710 RN
14815907 10 μL 3 1701 RN
14815908 25 μL 3 1702 RN
14815909 50 μL 3 1705 RN
14815910 100 μL 3 1710 RN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14785710 Supplier Hamilton™ Supplier No. 6546006

An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.

  • Needle rigidity improves insertion path accuracy
  • Minimal tissue damage reduces injection variability
  • Reduced sample loss saves money and materials
  • Fine gauge needle creates smaller injection sites
  • Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass, PTFE (Plunger)
Needle Gauge 33 G
Diameter (English) Inner 0.018 in.
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.108 mm
Diameter (English) Outer Needle 0.008 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.460 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.210 mm
For Use With (Application) Controlled animal injections
Length (Metric) 0 to 20 mm
Product Type Gastight
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1701 RN
Needle Point Number 4
Volume (Metric) 10 μL
Show More Show Less