missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ NeuLog™ Spirometer Logger Sensor

Catalog No. S9824328ND
Change view
Click to view available options
Range:
±10L/s
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S9824328ND ±10L/s
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S9824328ND Supplier Eisco™ Supplier No. NUL216
Only null left
This item is intended for educational purposes only.

Measures and calculates lung volume.

  • Includes exhalation tube and disposable papers
  • Duration: 1 second to 31 days
  • Range: ±10L/s
  • Resolution: 0.05L/s
  • Rate: 100 S/sec.
  • Requires connection hardware, sold separately

Specifications

Type Sensor, Spirometer
Includes Laminated Paper samples, guide
Certifications/Compliance ISO 9001
Grade 3+
For Use With (Application) Measures and calculates lung volume
Range ±10L/s
Resolution 0.05L/s
Dimensions (L x W x H) 4 x 8.5 x 2 in. (10.16 x 21.6 x 5.08 cm)
Height (English) 2 in.
Height (Metric) 5.08 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Show More Show Less