missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ NeuLog™ Soil Moisture Logger Sensor

Catalog No. S9824330ND
Change view
Click to view available options
For Use With (Equipment):
NeuLog neuron logger sensors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S9824330ND NeuLog neuron logger sensors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S9824330ND Supplier Eisco™ Supplier No. NUL229
Only null left
This item is intended for educational purposes only.

Measures the vacuum pressure in a tensiometer.

  • Fill tensiometer with water and place in soil to measure increase or decrease in pressure level
  • Duration: 1 second to 31 days
  • Range: 0 to 50 cBar; 0 to 50kPa
  • Resolution: 0.02 cBar; 0.02KPa
  • Rate: 100 S/sec.
  • Requires connection hardware, sold separately

Specifications

Type Sensor, Soil Moisture
Certifications/Compliance ISO 9001
Grade 3+
For Use With (Application) Measures the vacuum pressure in a tensiometer
For Use With (Equipment) NeuLog neuron logger sensors
Range 0 to 50 kPa
Resolution 0.02 kPa
Dimensions (L x W x H) 4 x 8.5 x 2 in. (10.16 x 21.6 x 5.08 cm)
Height (English) 2 in.
Height (Metric) 5.08 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Show More Show Less