missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ NeuLog™ Pressure Logger Sensor

Numéro de catalogue. S9824313ND
Change view
Click to view available options
Range:
0 to 7 atm, 0 to 100psi, 0 to 700 kPa, 0 to 7 bar
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Range
S9824313ND 0 to 7 atm, 0 to 100psi, 0 to 700 kPa, 0 to 7 bar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Numéro de catalogue. S9824313ND Fournisseur Eisco™ Code fournisseur NUL210
Il en reste null
This item is intended for educational purposes only.

Monitors chemical reactions involving gases.

  • Ideal for investigations of Boyle's Law, the Pressure Law and weather phenomena
  • Duration: 1 second to 31 days
  • Range: 0 to 7 atm; 0 to 100psi; 0 to 700 kPa; 0 to 7 bar
  • Resolution: 0.01 atm; 0.1psi; 0.1 kPa; 0.01 bar
  • Rate: 100 S/sec.
  • Requires connection hardware, sold separately

Spécifications

Type Sensor, Gas Pressure
Includes Pressure logger sensor, pressure hose with end piece, guide
Certifications/Compliance ISO 9001
Grade 3+
For Use With (Application) Monitors chemical reactions involving gases
Range 0 to 7 atm, 0 to 100psi, 0 to 700 kPa, 0 to 7 bar
Resolution 0.01 atm, 0.1psi, 0.1 kPa, 0.01 bar
Dimensions (L x W x H) 4 x 8.5 x 2 in. (10.16 x 21.6 x 5.08 cm)
Height (English) 2 in.
Height (Metric) 5.08 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Afficher plus de résultats Afficher moins de résultats