missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ NeuLog™ Heart Rate and Pulse Logger Sensor

Numéro de catalogue. S9824315ND
Change view
Click to view available options
For Use With (Equipment):
NeuLog neuron logger sensors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. For Use With (Equipment)
S9824315ND NeuLog neuron logger sensors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Numéro de catalogue. S9824315ND Fournisseur Eisco™ Code fournisseur NUL208
Il en reste null
This item is intended for educational purposes only.

Monitors and compares pulse rates under various exercise and rest conditions.

  • See the pulse wave showing changes of blood volume/flow with time (and calculate the pulse) or get the value of the pulse rate directly via the software
  • Attaches to finger or earlobe to track both heartbeats and pulse rate
  • Displays pulse waves and bpm (beats per minute)
  • Duration: 1 second to 31 days
  • Range: 30 to 240 bpm, 0 to 1024 analog values
  • Resolution: 2 bpm; 1 analog
  • Rate: 100 S/sec.; 10,000 S/sec.
  • Requires connection hardware, sold separately

Spécifications

Type Sensor, Heart Rate and Pulse Logger
Includes Infrared LED transmitter and a matched infrared phototransistor receiver
Grade 3 to 16
For Use With (Application) To monitor and compare pulse rates under various exercise and rest conditions
For Use With (Equipment) NeuLog neuron logger sensors
Range 30 to 240 bpm, 0 to 1024 analog values
Resolution 2 bpm, 1 analog
Dimensions (L x W x H) 4.5 x 4.5 x 2 in. (11.43 x 11.43 x 5.08 cm)
Height (English) 2 in.
Height (Metric) 5.08 cm
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Afficher plus de résultats Afficher moins de résultats