missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ NeuLog™ Galvanic Skin Response (GSR) Logger Sensor

Catalog No. S9824351ND
Change view
Click to view available options
Range:
0 to 65,279 Abs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S9824351ND 0 to 65,279 Abs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S9824351ND Supplier Eisco™ Supplier No. NUL217
This item is intended for educational purposes only.

Measures conductivity of skin.

  • Conductivity of skin changes based on unconscious emotions such as sudden noise, smell, touch or pain
  • Two ranges: conductivity in micro Siemens and arbitrary numbers
  • Duration: 1 second to 31 days
  • Range: 0 to 65,279 arbitrary units; 0 to 10μS
  • Resolution: 10nS
  • Rate: 100 S/sec.
  • Requires connection hardware, sold separately

Specifications

Type Sensor, Galvanic Skin Response
Includes Galvanic skin response (GSR) logger sensor, GSR probes, (2) finger connectors, Guide
Certifications/Compliance ISO 9001
Grade 3+
For Use With (Application) Measures conductivity of skin
Range 0 to 65,279 Abs
Resolution 10 nS
Dimensions (L x W x H) 4 x 8.5 x 2 in. (10.06 x 21.6 x 5.08 cm)
Height (English) 2 in.
Height (Metric) 5.08 cm
Length (English) 4 in.
Length (Metric) 10.06 cm
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Show More Show Less