missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ NeuLog™ Bluetooth Communication Module with Rechargeable Battery and USB Connectivity
Description
- Connect up to 5 Neulog™ sensors to a iPhone, Droid, PC, Mac, or Chromebook device using Bluetooth or USB connectivity.
- Built in 2300 mAh rechargeable battery.
- Also allows connectivity of the Neulog SENSE robot to Android or IOS devices via the Neulog or RobocklySense apps.
- Neulog software allows real time streaming of data, setting experiments and collecting data over a period of time, and analyzing data with a powerful analytical package.
- Free apps available on the Android and iTunes store.
- Factory-calibrated.
Spécifications
Spécifications
| Type | Sensor |
| Battery Type | Rechargeable |
| Includes | USB to MicroUSB Cable, Module with Built-in Rechargeable Battery |
| Interface | Bluetooth or USB |
| For Use With (Application) | Connect Neulog sensors to iphone, Droid, PC, Mac, or Chromebook devices |
| For Use With (Equipment) | Neulog sensors |
| Dimensions (L x W x H) | 40.6 x 30.5 x 6.5 cm (12 x 2.5 x 16 in.) |
| Height (English) | 16 in. |
| Height (Metric) | 40.6 cm |
| Length (English) | 12 in. |
| Afficher plus de résultats |