missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nesting Chairs

Catalog No. 06001071
Change view
Click to view available options
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
06001071 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06001071 Supplier Fisherbrand™ Supplier No. FSNI1500BLK
Only null left

Nesting chairs have a black mesh back and black fabric seat.

  • Can fold and nest for storage
  • Armrests and casters included

Specifications

With Casters Yes
Depth (Metric) 35.6 cm
Width (Metric) 63.5 cm
With Armrest Yes
Color Black
Depth (English) 14 in.
Height (English) 30 in.
Height (Metric) 76.2 cm
Width (English) 25 in.