missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Nest and 3 in. Tub RTU Format Type I Glass Vials

High-quality Type I glass vials in Nest and 3 in. Tub RTU format.

Supplier:  Corning™ 83091E5

 View more versions of this product

Catalog No. 01677091


Only null left

Description

Description

  • Type I uncoated borosilicate glass vials
  • RTU with SG EZ-fill™ Technology
  • Nest and 3 in. Tub RTU format
Specifications

Chemical Identifiers

Borosilicate Glass
Pharmaceutical Vial

Specifications

Borosilicate Glass
6R
Pharmaceutical Vial
6 mL
40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions