missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Nest and 3 in. Tub RTU Format Type I Glass Vials
High-quality Type I glass vials in Nest and 3 in. Tub RTU format.
Supplier: Corning™ 80095E5
Description
- Type I uncoated borosilicate glass vials
- RTU with SG EZ-fill™ Technology
- Nest and 3 in. Tub RTU format
Chemical Identifiers
| Borosilicate Glass | |
| Pharmaceutical Vial |
Specifications
| Borosilicate Glass | |
| 20R | |
| Pharmaceutical Vial |
| 26 mL | |
| 55 mm |