missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Nest and 3 in. Tub RTU Format Type I Glass Vials

Catalog No. 01677079
Change view
Click to view available options
Product Line:
10R
15R
20R
25R
2R
30R
6R
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
01677079 15R
01677080 20R
01677081 25R
01677082 30R
01677090 2R
01677091 6R
01677092 10R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01677079 Supplier Corning™ Supplier No. 80094E5

High-quality Type I glass vials in Nest and 3 in. Tub RTU format.

  • Type I uncoated borosilicate glass vials
  • RTU with SG EZ-fill™ Technology
  • Nest and 3 in. Tub RTU format

Specifications

Material Borosilicate Glass
Volume (Metric) Brim 19 mL
Product Line 15R
Height (Metric) 60 mm
Product Type Pharmaceutical Vial