missing translation for 'onlineSavingsMsg'
Learn More

Bollé Safety Ness+ Safety Glasses

Catalog No. 18072063
Change view
Click to view available options
Lens Tint:
Clear
Smoke
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
18072063 Clear
18072065 Smoke
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18072063 Supplier Bollé Safety Supplier No. NESSPPSI
Only null left

Ness+ combines comfort and close protection by its ultra-wrap around frame, all-round vision.

  • Ultra-wrap around frame for perfect protection
  • Panoramic field of vision
  • PC/TPR Co-injected bi-color temples for greater comfort
  • Non-slip nose bridge
  • 99.9% protection for harmful UVA/UVB light

Specifications

Certifications/Compliance ANSI Z87+
Lens Coating Anti-fog, Scratch-resistant
Width (Metric) 2.5 cm
Height (Metric) 2.5 cm
Shape Rectangular
Width (English) 1 in.
Height (English) 1 in.
Lens Tint Clear
Product Type Safety Glasses
Frame Color Clear
Temple Color Orange
Weight (English) 0.99 oz.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Full Frame
Show More Show Less